This product requires certification to purchase.

Locking Extension Valve Replacement Handle

Milwaukee Valve

Locking Extension Valve Replacement Handle

  • Fast #
  • Part #M86218G09940
  • Item #7049160
  • Manufacturer Part #86218-G09-940
3.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

Locking Extension Valve Replacement Handle

  • Fast #
  • Part #M86218G09940
  • Item #7049160
  • Manufacturer Part #86218-G09-940
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
1-1/4 in - 2 in
Weight
0.68 lb
Characteristics & Features
Brand Model Compatibility
B400, BA100, BA150, BA450
Handle Type
Locking Extension
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
GSA Approved
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
697988676084