This product requires certification to purchase.

10 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

Milwaukee Valve

ML Series 10 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML324E10
  • Item #1126077
  • Manufacturer Part #ML324E D W
3.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 10 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML324E10
  • Item #1126077
  • Manufacturer Part #ML324E D W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • EPDM liner
  • 12 bolt holes
  • Double dead end
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
19-47/50 in
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
10 in
Width
14-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
ML Series
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI 4140, ANSI 372
API
API 609
ASTM
ASTM A126 Grade B, ASTM A351, ASTM A536, ASTM B148
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-67
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988623996