This product requires certification to purchase.

14 in. Cast Iron EPDM Gear Operator Butterfly Valve

Milwaukee Valve

ML Series 14 in. Cast Iron EPDM Gear Operator Butterfly Valve

  • Fast #
  • Part #MML323E14
  • Item #225264
  • Manufacturer Part #ML323E A14
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 14 in. Cast Iron EPDM Gear Operator Butterfly Valve

  • Fast #
  • Part #MML323E14
  • Item #225264
  • Manufacturer Part #ML323E A14
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • EPDM liner
  • 12 bolt holes
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
14 in
Width
21 in
Characteristics & Features
Collection
ML Series
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI 200
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-67
UPC
697988139619