This product requires certification to purchase.

2-1/2 in. Cast Iron EPDM Lever Handle Butterfly Valve

Milwaukee Valve

ML Series 2-1/2 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML223EL
  • Item #850538
  • Manufacturer Part #ML223E D K
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 2-1/2 in. Cast Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML223EL
  • Item #850538
  • Manufacturer Part #ML223E D K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • ABS approved product (2 in. -24 in.)
  • Dead End Service
  • Options can be combined, please consult factory
  • Non-shock
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
  • Actuation, memory stop, stem extension, chain wheel
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
10-11/25 in
Length
1-81/100 in
Pressure Class
200#
Valve Size
2-1/2 in
Width
5-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
ML Series
Material
Cast Iron, Aluminum Bronze, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Stem
Extension
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372
API
API 609
ASTM
ASTM A216, ASTM A351, ASTM A536
FM Approved
No
IAPMO Listed
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-67
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water, Gas
UL Listed
No
UPC
697988623217