This product requires certification to purchase.

2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

Milwaukee Valve

ML Series 2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML234EDL
  • Item #4323172
  • Manufacturer Part #ML234E D K
4.9 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML234EDL
  • Item #4323172
  • Manufacturer Part #ML234E D K
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • ABS approved product (2 in. -24 in.)
  • Dead End Service
  • Options can be combined, please consult factory
  • Non-shock
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
  • Actuation, memory stop, stem extension, chain wheel
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
10-11/25 in
Length
1-81/100 in
Pressure Class
200#
Valve Size
2-1/2 in
Width
5-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
ML Series
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
CF8M, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Stem
Extension
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
API
API 609
ASTM
ASTM A126, ASTM A351, ASTM A536
FM Approved
No
IAPMO Listed
No
ISO
ISO 14001:2015, ISO 9001:2015
MSS
MSS SP-67
NSF Certified
No
Recommended Valve Application
Water, Gas
UL Listed
No
UPC
697988638754