This product requires certification to purchase.

3 in. Cast Iron Lug Buna-N Lever Handle Butterfly Valve

Milwaukee Valve

ML Series 3 in. Cast Iron Lug Buna-N Lever Handle Butterfly Valve

  • Fast #
  • Part #MML222BM
  • Item #3541933
  • Manufacturer Part #ML222B D L
4.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 3 in. Cast Iron Lug Buna-N Lever Handle Butterfly Valve

  • Fast #
  • Part #MML222BM
  • Item #3541933
  • Manufacturer Part #ML222B D L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • EPDM liner
  • Double dead end
  • 4 bolt holes
  • Bubble-tight shut-off
  • ABS approved product (2 in. -24 in.)
  • Non-shock
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25%) of lead by weight
  • Options can be combined, please consult factory
  • Actuation, memory stop, stem extension, chain wheel
  • 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
11-13/100 in
Length
1-81/100 in
Pressure Class
200#
Valve Size
3 in
Width
6 in
Characteristics & Features
Clean Bagged
No
Collection
ML Series
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Lever Handle
Valve Seat Material
Buna-N
Valve Stem
Extension
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372
API
API 609
ASME
ASME B16.1, ASME B16.47, ASME B16.5
ASTM
ASTM A126 Class B, ASTM A536
FM Approved
No
IAPMO Listed
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-67 Type 1
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988622951