This product requires certification to purchase.

6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Milwaukee Valve

ML Series 6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML334EDDEU
  • Item #4323259
  • Manufacturer Part #ML334E D S
4.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML334EDDEU
  • Item #4323259
  • Manufacturer Part #ML334E D S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • EPDM liner
  • 8 bolt holes
  • Double dead end
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
6 in
Width
9-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
ML Series
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI 372
API
API 609
ASTM
ASTM A216, ASTM A351, ASTM A536
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-67
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
697988633612