This product requires certification to purchase.

8 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

Milwaukee Valve

ML Series 8 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML323EX
  • Item #1125996
  • Manufacturer Part #ML323E D U
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 8 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML323EX
  • Item #1125996
  • Manufacturer Part #ML323E D U
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • EPDM liner
  • 12 bolt holes
  • Cast iron butterfly valve, lug pattern, EPDM liner
  • Bubble-tight shut-off
  • ABS approved product (2? - 24?)
  • Non-shock
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
  • Actuation, memory stop, stem extension, chain wheel
  • 2? - 12? rated 200 psi, 14? - 48? rated 150 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
18-17/100 in
Length
2-19/50 in
Pressure Class
200#
Valve Size
8 in
Width
11-3/4 in
Characteristics & Features
Clean Bagged
No
Collection
ML Series
Material
Cast Iron, Aluminum Bronze, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372
API
API 609
ASTM
ASTM A126 Class B, ASTM B148
FM Approved
No
IAPMO Listed
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-67 Type 1
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988623804