This product requires certification to purchase.

Steel Locking Valve Replacement Handle

Milwaukee Valve

Steel Locking Valve Replacement Handle

  • Fast #
  • Part #M8686K940
  • Item #4150087
  • Manufacturer Part #8686 - K -940
4.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

Steel Locking Valve Replacement Handle

  • Fast #
  • Part #M8686K940
  • Item #4150087
  • Manufacturer Part #8686 - K -940
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handle for models BA400/400S/450/450S
  • Fit sizes 2 in.
  • Requires Certification
Dimensions & Measurements
Valve Size
2 in
Characteristics & Features
Brand Model Compatibility
BA 400, BA 450
Handle Material
Steel
Handle Type
Locking
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
697988650695