This product requires certification to purchase.

1-1/2 in. Bronze Full Port Press 200# Ball Valve

Milwaukee Valve

UPBA-400-P2 Series 1-1/2 in. Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA400P2XHAJ
  • Item #7628456
  • Manufacturer Part #UPBA-400P2XH112
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA-400-P2 Series 1-1/2 in. Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA400P2XHAJ
  • Item #7628456
  • Manufacturer Part #UPBA-400P2XH112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low lead valve for potable water
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
3 in
Length
8-19/25 in
Pressure Class
200#
Valve Size
1-1/2 in
Weight
4.15 lb
Characteristics & Features
Clean Bagged
No
Collection
UPBA-400-P2 Series
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Operator
Extended Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Extension
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-20
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B-16 C36000, ASTM B-21 C46400, ASTM A-276 S31600, ASTM B-283 C27450, ASTM B-584 C89833
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
697988711969