This product requires certification to purchase.

1/2 in. Brass Press x Hose 200# Full Port Ball Valve

Milwaukee Valve

UPBA-480 Series 1/2 in. Brass Press x Hose 200# Full Port Ball Valve

  • Fast #
  • Part #MUPBA480BHD
  • Item #4782582
  • Manufacturer Part #UPBA-480BH- 12
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA-480 Series 1/2 in. Brass Press x Hose 200# Full Port Ball Valve

  • Fast #
  • Part #MUPBA480BHD
  • Item #4782582
  • Manufacturer Part #UPBA-480BH- 12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass Ball and Stem
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Press by Hose End
  • Low Lead Valve For Potable Water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157-2014e1
ASTM:
ASTM B-283 C27450
BAA Compliant:
No
Clean Bagged:
No
Collection:
UPBA-480 Series
End Connection 1:
Press
End Connection 2:
GHT
End Connections:
Press x GHT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Height:
1-31/50
IAPMO Listed:
Yes
ISO:
ISO 9001, ISO 14001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-9/100
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Forged Brass, Lead Free Brass
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
250
Pressure - Maximum:
250 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
UPC:
697988669215
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.42
Width:
1/2
cUPC Certified:
No