This product requires certification to purchase.

Metal 1/4 - 1/2 in. Extension Stem Extension

Milwaukee Valve

XM Metal 1/4 - 1/2 in. Extension Stem Extension

  • Fast #
  • Part #M8697D940
  • Item #3864790
  • Manufacturer Part #8697 - D -940
4.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

XM Metal 1/4 - 1/2 in. Extension Stem Extension

  • Fast #
  • Part #M8697D940
  • Item #3864790
  • Manufacturer Part #8697 - D -940
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in - 1/2 in
Height
2-1/4 in
Characteristics & Features
Brand Model Compatibility
BA-100, BA-150, BA-300 and BA-350 Ball Valves
Collection
XM
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Stem
Extension
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Stem Extension
UPC
697988554054