This product requires certification to purchase.

Metal 1-1/4 - 3 in. Extension Stem Extension

Milwaukee Valve

XM Metal 1-1/4 - 3 in. Extension Stem Extension

  • Fast #
  • Part #M8697JM940
  • Item #1598402
  • Manufacturer Part #8697 - JM-940
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

XM Metal 1-1/4 - 3 in. Extension Stem Extension

  • Fast #
  • Part #M8697JM940
  • Item #1598402
  • Manufacturer Part #8697 - JM-940
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extension stem with memory stop
  • Used with models BA100/100S/150/150S
  • Fit sizes 1 1/4" - 3"
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
3 in
Fitting Sizes
1-1/4 in - 3 in
Height
2-1/4 in
Length
2 in
Characteristics & Features
Brand Model Compatibility
BA-100, BA-150, BA-300 and BA-350 Ball Valves
Clean Bagged
No
Collection
XM
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Stem
Extension
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Stem Extension
UL Listed
No
UPC
697988554092