This product requires certification to purchase.

Voltage Detector w/ LED

Milwaukee®

Voltage Detector w/ LED

  • Fast #
  • Part #M320220
  • Item #14210641
  • Manufacturer Part #3202-20
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Voltage Detector w/ LED

  • Fast #
  • Part #M320220
  • Item #14210641
  • Manufacturer Part #3202-20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 64
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Voltage Range: 50V - 1000V AC
  • Independently Operable LED Work Light
  • Reinforced Tip Design for Increased Durability
  • Visual & Audible Voltage Indicators
  • Durable Belt Clip
  • Quarter Turn Cap for Easy Battery Replacement
  • CAT IV 1000V Safety Rating
  • IP54: Water and Dust Protection
  • Powered by (2) AAA Batteries
  • 2-Year Warranty
  • Requires Certification

Documents

Characteristics & Features
Battery Size
AAA
Battery Type
Alkaline
Meter Type
Voltage Detector
Warranty & Product Information
Type
M320220
UPC
045242385522