This product requires certification to purchase.

Workskin Balaclava

Milwaukee®

Workskin™ Workskin Balaclava

  • Fast #
  • Part #MM753B
  • Item #10419867
  • Manufacturer Part #M753B
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

Workskin™ Workskin Balaclava

  • Fast #
  • Part #MM753B
  • Item #10419867
  • Manufacturer Part #M753B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Custom sweat wicking fabric: quickly pulls moisture away from the interior while working
  • Brushed fleece interior for added warmth and next-to-skin comfort
  • Trade-built 360° stretch
  • Durable exterior shell
  • Breathable fabric covering mouth and nose
  • Shell: 100% Polyester; Mouth: 82% Polyester, 18% Spandex
  • Pilling resistant
  • 4+ ways to wear
  • One size fits most
  • Requires Certification
Dimensions & Measurements
Clothing Size
One Size Fits All
Height
1/4 in
Length
14 in
Weight
0.11 lb
Characteristics & Features
Collection
Workskin™
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
No
Material
Plastic, Synthetic Fiber
Material Type
Polyester, Spandex
Quick Release
No
Reusable
Yes
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Hoodie
Type
MM753B
UPC
045242884780