This product requires certification to purchase.

Wrecking Work Glove, L

Milwaukee®

Wrecking Work Glove, L

  • Fast #
  • Part #M48738532
  • Item #10382537
  • Manufacturer Part #48-73-8532
5 out of 5 Customer Rating
Brand image
Milwaukee®

Wrecking Work Glove, L

  • Fast #
  • Part #M48738532
  • Item #10382537
  • Manufacturer Part #48-73-8532
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TPR Knuckle Protection
  • Durable Padded Palm
  • Reinforced Thumb Seam
  • Smartswipe™ Knuckle
  • Secure Hook and Loop Closure
  • Built-In Terry Cloth Sweat Wipe
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Length
9-1/20 in
Thickness
Not Specified
Characteristics & Features
Color Finish Name
Red, Black
Glove Type
General Purpose
Material
Synthetic Leather
Reusable
Yes
Warranty & Product Information
Product Type
Personal Protective Equipment
Type
M48738532
UPC
045242885015