This product requires certification to purchase.

Yellow Black Plastic Safety Glasses

Milwaukee®

Yellow Black Plastic Safety Glasses

  • Fast #
  • Part #M48732100
  • Item #9200345
  • Manufacturer Part #48-73-2100
5 out of 5 Customer Rating
Brand image
Milwaukee®

Yellow Black Plastic Safety Glasses

  • Fast #
  • Part #M48732100
  • Item #9200345
  • Manufacturer Part #48-73-2100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anti-scratch. All day comfort
  • Anti-scratch hard coat protects lenses
  • Comfortable temple arms - Extended wear
  • Flexible nose bridge
  • ANSI Z87.1+
  • CSA Z94.3
  • Third-party tested and certified
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
Universal
Weight
0.05 lb
Characteristics & Features
Glasses Frame Color
Black
Glasses Lens Color
Yellow
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
CSA Certified
CSA Z94.3
UPC
045242595587