This product requires certification to purchase.

12 in. Ceiling Fan Downrod in Volterra Bronze

Minka Aire

12 in. Ceiling Fan Downrod in Volterra Bronze

  • Fast #
  • Part #MDR512VB
  • Item #3077607
  • Manufacturer Part #DR512-VB
3.7 out of 5 Customer Rating
Brand image
Minka Aire

12 in. Ceiling Fan Downrod in Volterra Bronze

  • Fast #
  • Part #MDR512VB
  • Item #3077607
  • Manufacturer Part #DR512-VB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Height
12 in
Length
12 in
Width
3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Volterra Bronze
Installation Type
Ceiling Mount
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
706411300608