This product requires certification to purchase.

20W LED Light Kit for F933

Minka Aire

20W LED Light Kit for F933

  • Fast #
  • Part #MK9933L
  • Item #10061175
  • Manufacturer Part #K9933L
3.6 out of 5 Customer Rating
Brand image
Minka Aire

20W LED Light Kit for F933

  • Fast #
  • Part #MK9933L
  • Item #10061175
  • Manufacturer Part #K9933L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Can be used for both F933-CL and F933-WHF finishes
  • 20w LED Light Kit
  • Requires Certification
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
9 W
Warranty & Product Information
Type
MK9933L
UPC
706411069611