This product requires certification to purchase.

24 in. Ceiling Fan Downrod in Textured Coal

Minka Aire

24 in. Ceiling Fan Downrod in Textured Coal

  • Fast #
  • Part #MDR524TCL
  • Item #7924334
  • Manufacturer Part #DR524-TCL
5 out of 5 Customer Rating
Brand image
Minka Aire

24 in. Ceiling Fan Downrod in Textured Coal

  • Fast #
  • Part #MDR524TCL
  • Item #7924334
  • Manufacturer Part #DR524-TCL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification
Dimensions & Measurements
Height
24 in
Length
24 in
Width
3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Textured Coal
Installation Type
Ceiling Mount
Material
Steel
Proposition 65
www.P65Warnings.ca.gov
Warranty & Product Information
Type
MDR524TCL
UPC
706411061448