This product requires certification to purchase.

3-1/2 in. Ceiling Fan Downrod in Burnished Nickel

Minka Aire

3-1/2 in. Ceiling Fan Downrod in Burnished Nickel

  • Fast #
  • Part #MDR503BNK
  • Item #7367126
  • Manufacturer Part #DR503-BNK
5 out of 5 Customer Rating
Brand image
Minka Aire

3-1/2 in. Ceiling Fan Downrod in Burnished Nickel

  • Fast #
  • Part #MDR503BNK
  • Item #7367126
  • Manufacturer Part #DR503-BNK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement 3-1/2 in Downrod for MinkaAire F556L
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
1-7/100 in
Width
1-7/100 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Burnished Nickel
Installation Type
Ceiling Mount
Material
Steel
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Type
MDR503BNK
UPC
718212804506