This product requires certification to purchase.

3-1/2 x 1-1/4 in. Downrod in Coal

Minka Aire

3-1/2 x 1-1/4 in. Downrod in Coal

  • Fast #
  • Part #MDR503CL
  • Item #7923937
  • Manufacturer Part #DR503-CL
4.7 out of 5 Customer Rating
Brand image
Minka Aire

3-1/2 x 1-1/4 in. Downrod in Coal

  • Fast #
  • Part #MDR503CL
  • Item #7923937
  • Manufacturer Part #DR503-CL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement 3-1/2 in Downrod for MinkaAire F556L
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Height
3-1/2 in
Length
3-1/2 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
F556L
Color Finish Category
Blacks
Color Finish Name
Coal
Dimmable
No
Installation Type
Ceiling Mount
Material
Steel
Proposition 65
www.P65Warnings.ca.gov
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
706411062728