This product requires certification to purchase.

60 in. Ceiling Fan Downrod in Soft Brass

Minka Aire

60 in. Ceiling Fan Downrod in Soft Brass

  • Fast #
  • Part #MDR560SBR
  • Item #7924168
  • Manufacturer Part #DR560-SBR
4.4 out of 5 Customer Rating
Brand image
Minka Aire

60 in. Ceiling Fan Downrod in Soft Brass

  • Fast #
  • Part #MDR560SBR
  • Item #7924168
  • Manufacturer Part #DR560-SBR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 60 in
  • Width: 3/4 in
  • Requires Certification
Dimensions & Measurements
Height
60 in
Width
3/4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Soft Brass
Installation Type
Ceiling Mount
Material
Steel
Proposition 65
www.P65Warnings.ca.gov
Warranty & Product Information
ETL Listed
No
Type
MDR560SBR
UL Listed
No
UPC
706411060113