This product requires certification to purchase.

Ceiling Adapter in White

Minka Aire

Aire Ceiling Adapter in White

  • Fast #
  • Part #MA180WH
  • Item #2466852
  • Manufacturer Part #A180-WH
4 out of 5 Customer Rating
Brand image
Minka Aire

Aire Ceiling Adapter in White

  • Fast #
  • Part #MA180WH
  • Item #2466852
  • Manufacturer Part #A180-WH
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Image Displayed in White Finish
  • Low Ceiling Adapter
  • Only for use on specified MinkaAire fans
  • Requires Certification
Dimensions & Measurements
Height
2-17/50 in
Length
2-2/5 in
Width
5-9/50 in
Characteristics & Features
Collection
Aire
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Indoor Outdoor
Indoor
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
CSA Certified
No
Product Type
Ceiling Adapter
UL Listed
No
UPC
706411019098