This product requires certification to purchase.

32-bit Wireless Ceiling Fan Control in Ivory/White

Minka Aire

AireControl® 32-bit Wireless Ceiling Fan Control in Ivory/White

  • Fast #
  • Part #MWC210
  • Item #2466425
  • Manufacturer Part #WC210
5 out of 5 Customer Rating
Brand image
Minka Aire

AireControl® 32-bit Wireless Ceiling Fan Control in Ivory/White

  • Fast #
  • Part #MWC210
  • Item #2466425
  • Manufacturer Part #WC210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three On/Off Full Plus Range Light Dimmer with Independent Up/Down Light Control Speed Fan Control In Forward and Reverse
  • On/Off Full Plus Range Light Dimmer with Independent Up/Down Light Control
  • Includes One Wall Mount Remote Control
  • Can be Used in Conjunction with RC210 Handheld
  • Includes Ivory and White Finish Inner/Outer Plates
  • Note: 256 bit remote systems are not compatible with 32 bit remote systems
  • Requires Certification

Documents

Characteristics & Features
Collection
AireControl®
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
1
Volts
120V
Watts
300 W
Warranty & Product Information
UL Listed
Yes
UPC
706411026232