This product requires certification to purchase.

Wall Control for F624 Fan

Minka Aire

AireControl® Wall Control for F624 Fan

  • Fast #
  • Part #MWC115
  • Item #7192713
  • Manufacturer Part #WC115
3.7 out of 5 Customer Rating
Brand image
Minka Aire

AireControl® Wall Control for F624 Fan

  • Fast #
  • Part #MWC115
  • Item #7192713
  • Manufacturer Part #WC115
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For F624 fans only (Roto-XL)
  • 4 speed fan control, 2-wire installation
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/2 in
Height
2 in
Length
4-1/2 in
Width
2-3/4 in
Characteristics & Features
Brand Model Compatibility
F624
Collection
AireControl®
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Indoor Outdoor
Indoor
Material
Plastic
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ETL Listed
No
Product Type
Wall Control
UL Listed
Yes
UPC
706411774393