This product requires certification to purchase.

Ceiling Fan Light Kit

Minka Aire

Ceiling Fan Light Kit

  • Fast #
  • Part #MINK9401LORB
  • Item #8254748
  • Manufacturer Part #K9401L-ORB
5 out of 5 Customer Rating
Brand image
Minka Aire

Ceiling Fan Light Kit

  • Fast #
  • Part #MINK9401LORB
  • Item #8254748
  • Manufacturer Part #K9401L-ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MinkaAire Universal 10 1/2 in Wide LED Light Kit
  • Wet Location Rated
  • Includes: (2) 9w LED Bulbs
  • Height: 5-1/2 in
  • Diameter: 10-1/2 in
  • Requires Certification
Dimensions & Measurements
Depth
10-19/50 in
Diameter
10-19/50 in
Height
6 in
Length
10-19/50 in
Width
10-19/50 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Color Temperature
3000
Dimmable
No
Glass Type
Opal
Indoor Outdoor
Indoor, Outdoor
Light Bulb Base Type
Integrated
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel, Glass
Number of Lights
2
Electrical & Operational Information
Lumens
918
Volts
120V
Watts
9 W
Warranty & Product Information
ETL Listed
No
Type
MINK9401LORB
UL Listed
Yes
UPC
706411063084