This product requires certification to purchase.

Ceiling Fan Light Kit

Minka Aire

Ceiling Fan Light Kit

  • Fast #
  • Part #MK9448L
  • Item #8254747
  • Manufacturer Part #K9448L
4.4 out of 5 Customer Rating
Brand image
Minka Aire

Ceiling Fan Light Kit

  • Fast #
  • Part #MK9448L
  • Item #8254747
  • Manufacturer Part #K9448L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal Light Kit for MinkaAire Ceiling Fans
  • Frosted White glass shade
  • Width: 11-1/4 in
  • Height: 2-1/2 in
  • Dimmable
  • Includes: (2) 10w medium base (E26) LED bulbs
  • Includes: Brushed Nickel and White caps (other finishes available: AC100-x)
  • Remote Control compatibility: RCS223L (ordered separately)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11 in
Height
5 in
Length
11 in
Width
11 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
No
Indoor Outdoor
Indoor
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel, Glass
Number of Lights
1
Electrical & Operational Information
Lumens
1302
Volts
120V
Watts
10 W
Warranty & Product Information
ETL Listed
No
Type
MK9448L
UL Listed
Yes
UPC
706411063183