This product requires certification to purchase.

Ceiling Fan Light Kit

Minka Aire

Ceiling Fan Light Kit

  • Fast #
  • Part #MK9525L1
  • Item #8952886
  • Manufacturer Part #K9525L-1
4.3 out of 5 Customer Rating
Brand image
Minka Aire

Ceiling Fan Light Kit

  • Fast #
  • Part #MK9525L1
  • Item #8952886
  • Manufacturer Part #K9525L-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal Light Kit for MinkaAire Ceiling Fans
  • Frosted White glass shade
  • Width: 11-1/4 in
  • Height: 2-1/2 in
  • Includes: (3) 4w candelabra base (E12) LED bulbs
  • Includes: Brushed Nickel and White caps
  • Requires Certification
Dimensions & Measurements
Depth
12-7/25 in
Diameter
12-7/25 in
Height
3-7/20 in
Length
12-7/25 in
Width
12-7/25 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
No
Glass Type
Frosted White
Indoor Outdoor
Indoor
Light Bulb Base Type
Integrated
Light Bulb Shape Code
B10
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel, Glass
Number of Lights
3
Electrical & Operational Information
Lumens
856
Volts
120V
Watts
4 W
Warranty & Product Information
ETL Listed
Yes
Type
MK9525L1
UL Listed
No
UPC
706411063404