This product requires certification to purchase.

Ceiling Fan Receiver

Minka Aire

Ceiling Fan Receiver

  • Fast #
  • Part #ML0010460001
  • Item #9427289
  • Manufacturer Part #L0010460001
5 out of 5 Customer Rating
Brand image
Minka Aire

Ceiling Fan Receiver

  • Fast #
  • Part #ML0010460001
  • Item #9427289
  • Manufacturer Part #L0010460001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Receiver complimentary with remote control RCS213
  • Wall control WCS213
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
2-13/100 in
Width
4-1/2 in
Characteristics & Features
Brand Model Compatibility
F623L
Color Finish Category
Greys
Color Finish Name
Grey
Indoor Outdoor
Indoor
Material
Plastic
Proposition 65
WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
Product Type
Receiver
Type
ML0010460001
UPC
706411062834