This product requires certification to purchase.

60 in. 3-Blade Ceiling Fan in Flat White

Minka Aire

Curl 60 in. 3-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF714LWHF
  • Item #9565178
  • Manufacturer Part #F714L-WHF
5 out of 5 Customer Rating
Brand image
Minka Aire

Curl 60 in. 3-Blade Ceiling Fan in Flat White

  • Fast #
  • Part #MF714LWHF
  • Item #9565178
  • Manufacturer Part #F714L-WHF
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.7
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
7411 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Curl
Color Finish Category:
Whites
Color Finish Name:
Flat White
Color Temperature:
3000
Control Type:
Remote
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Frosted, White
Height:
12-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
1330
Material:
Plastic
Material Type:
ABS
Number Of Hours:
30000 hr
Number of Blades:
3
Number of Lights:
1
RPM:
152
UPC:
706411066955
Volts:
120V
Watts:
46.25 W