This product requires certification to purchase.

52 in. 5-Blade Indoor Integrated LED Ceiling Fan in Brushed Nickel/Silver

Minka Aire

Dyno 52 in. 5-Blade Indoor Integrated LED Ceiling Fan in Brushed Nickel/Silver

  • Fast #
  • Part #MF1000BNSL
  • Item #7884483
  • Manufacturer Part #F1000-BN/SL
3.9 out of 5 Customer Rating
Brand image
Minka Aire

Dyno 52 in. 5-Blade Indoor Integrated LED Ceiling Fan in Brushed Nickel/Silver

  • Fast #
  • Part #MF1000BNSL
  • Item #7884483
  • Manufacturer Part #F1000-BN/SL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: Five Plywood Blades
  • Brushed Nickel / Silver - Reversible: Silver / Aged Wood blades with Etched Lens
  • Includes: 6" downrod
  • Includes: Remote Control (RCS213)
  • Includes: Integrated 17 Watt Dimmable LED Light
  • Comes with Receiver: LD001021500S
  • Limited Lifetime Motor Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4223 ft3/min
Height
12 in
Length
52 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver/Aged Wood
Collection
Dyno
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel, Silver
Color Temperature
3000
Control Type
Remote Control
Dimmable
Yes
Glass Type
Etched Lens
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Wood, Paper
Material Type
Plywood
Number of Blades
5
Number of Lights
1
Proposition 65
www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.54
Fan Speeds
3
Lumens
1201.6
Number Of Hours
30000 hr
RPM
217
Volts
120V
Watts
64.95 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
706411061974