This product requires certification to purchase.

LED Light Kit in Flat White

Minka Aire

LED Light Kit in Flat White

  • Fast #
  • Part #MK9873LWHF
  • Item #10357842
  • Manufacturer Part #K9873L-WHF
3.5 out of 5 Customer Rating
Brand image
Minka Aire

LED Light Kit in Flat White

  • Fast #
  • Part #MK9873LWHF
  • Item #10357842
  • Manufacturer Part #K9873L-WHF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 20w Integrated LED Light kit
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Flat White
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Metal
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
20 W
Warranty & Product Information
Type
MK9873LWHF
UPC
706411070846