72 in. Ceiling Fan Downrod for 15 ft. Ceilings
Signature 72 in. Ceiling Fan Downrod for 15 ft. Ceilings
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 72" MinkaAire Ceiling Fan Downrod 3/4" I.D.
Specifications
- Collection:
- Signature
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 72 in
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- Material:
- Steel
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 706411060120
- Width:
- 3/4 in