This product requires certification to purchase.

Slope Ceiling Adapter Kit in Oil Rubbed Bronze

Minka Aire

Slope Ceiling Adapter Kit in Oil Rubbed Bronze

  • Fast #
  • Part #MA245ORB
  • Item #3077451
  • Manufacturer Part #A245-ORB
3.4 out of 5 Customer Rating
Brand image
Minka Aire

Slope Ceiling Adapter Kit in Oil Rubbed Bronze

  • Fast #
  • Part #MA245ORB
  • Item #3077451
  • Manufacturer Part #A245-ORB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sloped Ceiling Adapter
  • All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
  • This Sloped Ceiling Adaptor allows for up 45 degrees
  • Only for use on specific MinkaAire fans
  • For 3/4" DR5 Series Downrods
  • Requires Certification
Dimensions & Measurements
Height
2-13/100 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Steel, Zinc
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Slope Ceiling Adapter Kit
UL Listed
No
UPC
706411030598