32 in. 6-Blade Indoor Ceiling Fan in White
Supra® 32 in. 6-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MinkaAire F562 32" 6 Blade Supra Indoor Ceiling Fan - Light Kit and Control Adaptable
- Includes: 6" downrod
- Includes: 3 Speed Pull Chain
- Includes: Quick Connect Detachable Switch Cup
- Limited Lifetime Motor Warranty
- UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.
Specifications
- AMP:
- 0.53
- Blade Pitch:
- 22°
- Blade Span:
- 32 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4075 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Supra®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Diameter:
- 32 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 6
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 262
- UL Listed:
- Yes
- UPC:
- 706411200175
- Volts:
- 120V
- Watts:
- 66 W