This product requires certification to purchase.

60 in. 5-Blade Indoor Ceiling Fan in White

Minka Aire

Watt 60 in. 5-Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #MF551WH
  • Item #9427263
  • Manufacturer Part #F551-WH
4 out of 5 Customer Rating
Brand image
Minka Aire

Watt 60 in. 5-Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #MF551WH
  • Item #9427263
  • Manufacturer Part #F551-WH
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MinkaAire Watt F551 60" 5 Blade Ceiling Fan
  • Includes: 6" downrod
  • Includes: 4 Speed Pull Chain Control
  • Includes: 80" Lead Wire
  • Energy Star Rated
  • UL Listed for Dry Locations
  • Limited Lifetime Motor Warranty
  • UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
13°
Blade Span
60 in
CFM
2525 ft3/min
Height
16 in
Characteristics & Features
Ceiling Fan Blade Finish
White
Collection
Watt
Color Finish Category
Whites
Color Finish Name
White
Control Type
Pull Chain
Dimmable
No
Indoor Outdoor
Indoor
Installation Type
Downrod
Lighting Style
Contemporary, Modern
Material
Steel, Wood
Material Type
Plywood
Number of Blades
5
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
AMP
0.1, 0.41
Fan Speeds
3
RPM
121
Volts
120V
Watts
31.2 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
706411064494