This product requires certification to purchase.

52 in. 8-Blade Indoor/Outdoor Ceiling Fan in Flat White

Minka Aire

Xtreme H2O 52 in. 8-Blade Indoor/Outdoor Ceiling Fan in Flat White

  • Fast #
  • Part #MF89652WHF
  • Item #10061159
  • Manufacturer Part #F896-52-WHF
5 out of 5 Customer Rating
Brand image
Minka Aire

Xtreme H2O 52 in. 8-Blade Indoor/Outdoor Ceiling Fan in Flat White

  • Fast #
  • Part #MF89652WHF
  • Item #10061159
  • Manufacturer Part #F896-52-WHF
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • An outdoor version of one of Minka Aire's most popular large fan introductions, this industrial sized fan lends itself to any setting. Xtreme H2O's clean, sleek, contemporary design, complete with a DC motor and a choice of sizes, makes it perfect for large areas indoor or outdoor.
  • Includes: 6" downrod
  • Includes: Six speed reversible wireless handheld remote control (RC1000)
  • 123mm x 30mm DC motor
  • ETL Rated for wet locations
  • Sloped ceiling compatible
  • Covered under a limited lifetime manufacturer motor warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
52 in
CFM
6788 ft3/min
Diameter
52 in
Height
13-1/4 in
Length
52 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat White
Collection
Xtreme H2O
Color Finish Category
Whites
Color Finish Name
Flat White
Control Type
Remote
Dimmable
No
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Lighting Style
Industrial, Transitional
Material
Plastic
Material Type
ABS
Number of Blades
8
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
AMP
0.71
Fan Speeds
6
RPM
149
Volts
120V
Watts
43.72 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
706411069543