This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Oil Rubbed Bronze/Gold High

Minka Lavery

1-Light Outdoor Wall Sconce in Oil Rubbed Bronze/Gold High

  • Fast #
  • Part #M72591143C
  • Item #7577195
  • Manufacturer Part #72591-143C
5 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Outdoor Wall Sconce in Oil Rubbed Bronze/Gold High

  • Fast #
  • Part #M72591143C
  • Item #7577195
  • Manufacturer Part #72591-143C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • OIL RUBBED BRONZE W/ GOLD HIGH FINISH
  • CLEAR GLASS
  • 6.5"W x 14.5"H x 7.5"EXT.
  • 1-100W B10.5 CANDELABRA NOT INCL.
  • METAL CANDLE SLEEVES
  • Requires Certification
Dimensions & Measurements
Height
14-1/2 in
Length
6-1/2 in
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze, Gold High
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Ambient Lighting
Lighting Style
Craftsman
Material
Metal
Number of Lights
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Watts
100 W
Warranty & Product Information
ADA Compliant
No
Type
M72591143C
UPC
747396106243