This product requires certification to purchase.

1-Light Pendant

Minka Lavery

1-Light Pendant

  • Fast #
  • Part #M620366A
  • Item #10061052
  • Manufacturer Part #6203-66A
4 out of 5 Customer Rating
Brand image
Minka Lavery

1-Light Pendant

  • Fast #
  • Part #M620366A
  • Item #10061052
  • Manufacturer Part #6203-66A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from metal
  • Can be installed on vaulted ceilings
  • Requires (1) 60 watt max medium base (E26) bulb (not included)
  • Capable of being dimmed
  • ETL Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Depth
15-3/8 in
Height
8-7/8 in
Length
15-3/8 in
Minimum Height
14-1/2 in
Width
15-3/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Coal
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
M620366A
UPC
747396122618