1-Light Semi-Flush Mount Ceiling Fixture
1-Light Semi-Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from steel
- Requires (1) medium (E26) 100 watt bulb (not included)
- Capable of being dimmed
- Covered by Minka Lavery's 1 year manufacturer warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White Cream, Legacy Brass
- Depth:
- 16 in
- Height:
- 7-1/4 in
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Type:
- M3936879
- UPC:
- 747396132105
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in