This product requires certification to purchase.

19 in. LED Wall Sconce in Brushed Nickel

Minka Lavery

19 in. LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M92184L
  • Item #10351585
  • Manufacturer Part #921-84-L
4.3 out of 5 Customer Rating
Brand image
Minka Lavery

19 in. LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M92184L
  • Item #10351585
  • Manufacturer Part #921-84-L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Features: faux Alabaster shade
  • Integrated 20 watt LED lighting
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Title 24 compliant
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/4 in
Height
19 in
Length
6 in
Width
6 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
2700
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Electrical & Operational Information
Average Life
3.43 yr
Lumens
2118
Maximum Temperature
2700
Number Of Hours
30000 hr
Power Source
Electric
Volts
120V
Watts
20 W
Warranty & Product Information
ADA Compliant
Yes
Type
M92184L
UPC
747396126357