This product requires certification to purchase.

2-Light LED Outdoor Wall Sconce

Minka Lavery

2-Light LED Outdoor Wall Sconce

  • Fast #
  • Part #M7337166L
  • Item #10416677
  • Manufacturer Part #73371-66-L
5 out of 5 Customer Rating
Brand image
Minka Lavery

2-Light LED Outdoor Wall Sconce

  • Fast #
  • Part #M7337166L
  • Item #10416677
  • Manufacturer Part #73371-66-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of aluminum
  • Featuring: frosted white glass with black silk shade
  • Integrated 8 watt LED lighting
  • ETL listed for wet locations
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
22 in
Length
5 in
Width
5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Sand Coal
Color Temperature
3000
Glass Type
Frosted
Light Bulb Base Type
Integrated
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum
Electrical & Operational Information
Average Life
2.86 yr
Lumens
449
Number Of Hours
25000 hr
Power Source
Electric
Volts
120V
Watts
8 W
Warranty & Product Information
ADA Compliant
Yes
Type
M7337166L
UPC
747396128818