This product requires certification to purchase.

2-Light Vanity Fixture in Coal/Soft Brass

Minka Lavery

2-Light Vanity Fixture in Coal/Soft Brass

  • Fast #
  • Part #M2182726
  • Item #10351442
  • Manufacturer Part #2182-726
5 out of 5 Customer Rating
Brand image
Minka Lavery

2-Light Vanity Fixture in Coal/Soft Brass

  • Fast #
  • Part #M2182726
  • Item #10351442
  • Manufacturer Part #2182-726
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of aluminum
  • Features: clear glass shades
  • Capable of being dimmed
  • Requires (2) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
20-1/4 in
Width
20-1/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Coal, Soft Brass
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum
Number of Lights
2
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UPC
747396126395