This product requires certification to purchase.

3 Light 23 in. Wide Bathroom Vanity Light in Legacy Brass

Minka Lavery

3 Light 23 in. Wide Bathroom Vanity Light in Legacy Brass

  • Fast #
  • Part #M14373732
  • Item #12246582
  • Manufacturer Part #14373-732
3.5 out of 5 Customer Rating
Brand image
Minka Lavery

3 Light 23 in. Wide Bathroom Vanity Light in Legacy Brass

  • Fast #
  • Part #M14373732
  • Item #12246582
  • Manufacturer Part #14373-732
3.5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from glass and steel
  • Featuring: alabaster shade
  • Requires (3) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • UL for damp locations
  • Covered by Minka Lavery's 1 year manufacturer warranty
  • The Siena bath light blends transitional lines with warm, inviting illumination
  • Ideal for bathrooms, laundry rooms, and covered outdoor spaces
  • Requires Certification
Dimensions & Measurements
Height
8-1/4 in
Length
22-3/4 in
Width
22-3/4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Legacy Brass
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals which are known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
Type
M14373732
UPC
747396138008