This product requires certification to purchase.

4-Light LED Semi-Flush Mount Ceiling Fixture

Minka Lavery

4-Light LED Semi-Flush Mount Ceiling Fixture

  • Fast #
  • Part #M1049677
  • Item #8864706
  • Manufacturer Part #1049-677
3.6 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light LED Semi-Flush Mount Ceiling Fixture

  • Fast #
  • Part #M1049677
  • Item #8864706
  • Manufacturer Part #1049-677
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from steel
  • (4) 60 watt max candelabra base (E12) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
15-3/4 in
Height
14-3/4 in
Length
15-3/4 in
Width
15-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Sand Coal, Skyline Gold Leaf
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
4
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Volts
120V
Watts
240 W
Warranty & Product Information
Type
M1049677
UPC
747396112480