This product requires certification to purchase.

4-Light Outdoor Lantern in Sand Black

Minka Lavery

4-Light Outdoor Lantern in Sand Black

  • Fast #
  • Part #M7126466
  • Item #9279913
  • Manufacturer Part #71264-66
4.7 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Outdoor Lantern in Sand Black

  • Fast #
  • Part #M7126466
  • Item #9279913
  • Manufacturer Part #71264-66
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ever-Pro Polymer construction
  • Corrosion resistant: 5 year finish warranty
  • Includes: clear seedy glass shade
  • Sloped ceiling compatible
  • (4) 40 watt max candelabra base (E12) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for wet locations
  • Requires Certification
Dimensions & Measurements
Depth
11-1/2 in
Height
22 in
Length
11-1/2 in
Width
11-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Sand Coal
Glass Type
Seedy
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Ambient Lighting
Lighting Style
Craftsman
Material
Aluminum, Glass, Synthetic
Number of Lights
4
Proposition 65
www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
160 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
M7126466
UPC
747396114408