This product requires certification to purchase.

4-Light Outdoor Pendant Lantern

Minka Lavery

4-Light Outdoor Pendant Lantern

  • Fast #
  • Part #M7334766
  • Item #10416664
  • Manufacturer Part #73347-66
4.3 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Outdoor Pendant Lantern

  • Fast #
  • Part #M7334766
  • Item #10416664
  • Manufacturer Part #73347-66
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of aluminum
  • Clear glass shade
  • Comes with 72" hanging chain
  • Requires (4) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
19-3/4 in
Length
11 in
Width
11 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Sand Coal
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum
Number of Lights
4
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
240 W
Warranty & Product Information
Type
M7334766
UPC
747396128689