This product requires certification to purchase.

4-Light Outdoor Wall Sconce

Minka Lavery

4-Light Outdoor Wall Sconce

  • Fast #
  • Part #M7334466
  • Item #10416662
  • Manufacturer Part #73344-66
5 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Outdoor Wall Sconce

  • Fast #
  • Part #M7334466
  • Item #10416662
  • Manufacturer Part #73344-66
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of aluminum
  • Featuring: clear glass shade
  • Requires (4) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for wet locations
  • Requires Certification
Dimensions & Measurements
Height
21-3/4 in
Length
11 in
Width
11 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Sand Coal
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum
Number of Lights
4
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Type
M7334466
UPC
747396128665