This product requires certification to purchase.

4-Light Post Lantern in Sand Coal

Minka Lavery

4-Light Post Lantern in Sand Coal

  • Fast #
  • Part #M73239738
  • Item #9565139
  • Manufacturer Part #73239-738
5 out of 5 Customer Rating
Brand image
Minka Lavery

4-Light Post Lantern in Sand Coal

  • Fast #
  • Part #M73239738
  • Item #9565139
  • Manufacturer Part #73239-738
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from cast aluminum
  • Metal candle sleeves
  • Includes: a Clear Optic Ribbed glass shade
  • (4) 60 watt maximum candelabra (E12) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for wet locations
  • Post not included
  • Requires Certification
Dimensions & Measurements
Depth
12-1/8 in
Height
25-1/8 in
Length
12-1/8 in
Width
12-1/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Sand Coal, Vermeil Gold
Glass Type
Ribbed
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Ambient Lighting
Lighting Style
Colonial
Material
Aluminum, Glass
Number of Lights
4
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
240 W
Warranty & Product Information
Type
M73239738
UPC
747396116440